Motion
35373786

Made in USA
35373786

Plain Sleeve & Flanged Bearing - 1.0000 in OD, 0.7500 in Length, Cast Bronze Material
MI ITEM #11683858
MFR #35373786
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373786

Plain Sleeve & Flanged Bearing - 1.0000 in OD, 0.7500 in Length, Cast Bronze Material
MI ITEM #11683858
MFR #35373786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.09/each

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Length
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.7500 in
  • Overall Outside Diameter
    1.0000 in

Details

  • Bearing Material
    Cast Bronze
  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    ASTM B505, C93200, QQ-C390E7, SAE 660
  • Type
    Sleeve Bearings

Overview

Mfr description
35373786 35373786 3/4 X 1 X 3/4 SAE 660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought