Overview
Mfr description
35373794 35373794 3/4 X 1 X 1 SAE 660 CA
Specifications
- Outside Diameter
- Overall Length
- MaterialCast Bronze
- Inside Diameter3/4 in
- TypeSleeve Bearings
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data