Motion
35373802

Made in USA
35373802

3/4" Inside x 1" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/8" OAL
Mi Item #11683860
MFR #35373802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373802

3/4" Inside x 1" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/8" OAL
Mi Item #11683860
MFR #35373802

Mfr description
35373802 35373802 3/4 X 1 X 1 1/8 SAE 66
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.1250 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)