Motion
35373851

Made in USA
35373851

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
Mi Item #11683865
MFR #35373851
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373851

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1" OAL
Mi Item #11683865
MFR #35373851

Mfr description
35373851 35373851 1 X 1 1/4 X 1 SAE 660
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)