Motion
35373877

Made in USA
35373877

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/2" OAL
Mi Item #11683867
MFR #35373877
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373877

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-1/2" OAL
Mi Item #11683867
MFR #35373877

Mfr description
35373877 35373877 1 X 1 1/4 X 1 1/2 SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.5000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)