Motion
35373901

Made in USA
35373901

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683870
MFR #35373901
Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373901

1" Inside x 1-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683870
MFR #35373901

Mfr description
35373901 35373901 1 X 1 1/4 X 3 SAE 660
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.98/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    3.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)