Motion
35373935

Made in USA
35373935

Plain Sleeve & Flanged Bearing - 1.5000 in OD, 2.0000 in Length, Cast Bronze Material
MI ITEM #11683873
MFR #35373935
Price$27.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373935

Plain Sleeve & Flanged Bearing - 1.5000 in OD, 2.0000 in Length, Cast Bronze Material
MI ITEM #11683873
MFR #35373935

Mfr description
35373935 35373935 1 X 1 1/2 X 2 SAE 660
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.54/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Length
    2.0000 in
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    2.0000 in
  • Overall Outside Diameter
    1-1/2 in

Details

  • Bearing Material
    Bronze
  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    ASTM B505, C93200, QQ-C390E7, SAE 660
  • Type
    Sleeve Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)