Motion
35373968

Made in USA
35373968

1" Inside x 1-5/8" Outside Diam, Cast Bronze Sleeve Bearing, 2" OAL
MI ITEM #11683876
MFR #35373968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373968

1" Inside x 1-5/8" Outside Diam, Cast Bronze Sleeve Bearing, 2" OAL
MI ITEM #11683876
MFR #35373968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35373968 35373968 1 X 1 5/8 X 2 SAE 660

Specifications

  • Outside Diameter
  • Overall Length
  • Material
    Cast Bronze
  • Inside Diameter
    1 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought