Motion
35373976

Made in USA
35373976

1-1/8" Inside x 1-3/8" Outside Diam, Cast Bronze Sleeve Bearing, 4" OAL
MI ITEM #11683877
MFR #35373976
Price$30.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35373976

1-1/8" Inside x 1-3/8" Outside Diam, Cast Bronze Sleeve Bearing, 4" OAL
MI ITEM #11683877
MFR #35373976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.99/each

Specifications

Dimensions

  • Inside Diameter
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Length  
    4.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings

Overview

Mfr description
35373976 35373976 1 1/8 X 1 3/8 X 4 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought