Motion
35374032

Made in USA
35374032

1-5/16" Inside x 1-5/8" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
Mi Item #11683883
MFR #35374032
Price$31.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374032

1-5/16" Inside x 1-5/8" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
Mi Item #11683883
MFR #35374032

Mfr description
35374032 35374032 1 5/16 X 1 5/8 X 2 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.86/each

Specifications

Dimensions

  • Inside Diameter
    1.3125 in
  • Outside Diameter  
    1.6250 in
  • Overall Length  
    2.5000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)