Overview
Mfr description
35374040 35374040 1 3/8 X 1 5/8 X 3 SAE
Specifications
- Outside Diameter
- Overall Length
- MaterialCast Bronze
- Inside Diameter1-3/8 in
- TypeSleeve Bearings
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data