Motion
35374065

Made in USA
35374065

1-1/2" Inside x 1-3/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-3/4" OAL
Mi Item #11683886
MFR #35374065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374065

1-1/2" Inside x 1-3/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-3/4" OAL
Mi Item #11683886
MFR #35374065

Mfr description
35374065 35374065 1 1/2 X 1 3/4 X 1 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    1.7500 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)