Motion
35374073

Made in USA
35374073

Plain Sleeve & Flanged Bearing - 1.7500 in OD, 2.5000 in Length, Cast Bronze Material
Mi Item #11683887
MFR #35374073
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374073

Plain Sleeve & Flanged Bearing - 1.7500 in OD, 2.5000 in Length, Cast Bronze Material
Mi Item #11683887
MFR #35374073

Mfr description
35374073 35374073 1 1/2 X 1 3/4 X 2 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Length
    2-1/2 in
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    2.5000 in
  • Overall Outside Diameter
    1-3/4 in

Details

  • Bearing Material
    Bronze
  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    ASTM B505, C93200, QQ-C390E7, SAE 660
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)