Motion
35374131

Made in USA
35374131

Cast Bronze Sleeve Bearing - 1-1/2 in ID, 2.0000 in OD, 4.0000 in Length, Cast Bronze Material
MI ITEM #11683893
MFR #35374131
List Price$73.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374131

Cast Bronze Sleeve Bearing - 1-1/2 in ID, 2.0000 in OD, 4.0000 in Length, Cast Bronze Material
MI ITEM #11683893
MFR #35374131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.26/each for your price

Overview

Mfr description
35374131 35374131 1 1/2 X 2 X 4 SAE 660

Specifications

  • Sleeve Bearing Type
    Bronze Cored Bar
  • Bearing Material
    Cast Bronze
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Material
    Cast Bronze
  • Inside Diameter
    1-1/2 in
  • Type
    Sleeve Bearings
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought