1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35374149
1-1/2" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
MI ITEM #
11683894
MFR #
35374149
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
Made in USA 35374149
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35374149
1-1/2" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
MI ITEM #
11683894
MFR #
35374149
Mfr description
35374149 35374149 1 1/2 X 2 1/4 X 3 SAE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
1.5000 in
Outside
Diameter
2.2500 in
Overall
Length
3.0000 in
Details
Material
Cast Bronze
Product Type
Plain Sleeve & Flanged Bearings
Type
Sleeve Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items