Motion
35374156

Made in USA
35374156

1-3/4" Inside x 2" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683895
MFR #35374156
Price$32.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374156

1-3/4" Inside x 2" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683895
MFR #35374156

Mfr description
35374156 35374156 1 3/4 X 2 X 3 SAE 660
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.76/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Outside Diameter  
    2.0000 in
  • Overall Length  
    3.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)