Motion
35374164

Made in USA
35374164

1-3/4" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-3/4" OAL
Mi Item #11683896
MFR #35374164
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374164

1-3/4" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 1-3/4" OAL
Mi Item #11683896
MFR #35374164

Mfr description
35374164 35374164 1 3/4 X 2 1/4 X 1 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    1.7500 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)