1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35374180
2" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
MI ITEM #
11683898
MFR #
35374180
Price
$30.90
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
Made in USA 35374180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35374180
2" Inside x 2-1/4" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
MI ITEM #
11683898
MFR #
35374180
Mfr description
35374180 35374180 2 X 2 1/4 X 2 1/2 SAE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.90
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
2.0000 in
Outside
Diameter
2.2500 in
Overall
Length
2.5000 in
Details
Material
Cast Bronze
Product Type
Plain Sleeve & Flanged Bearings
Type
Sleeve Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items