Motion
35374214

Made in USA
35374214

2" Inside x 2-1/2" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
Mi Item #11683901
MFR #35374214
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374214

2" Inside x 2-1/2" Outside Diam, Cast Bronze Sleeve Bearing, 2-1/2" OAL
Mi Item #11683901
MFR #35374214

Mfr description
35374214 35374214 2 X 2 1/2 X 2 1/2 SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.81/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Outside Diameter  
    2.5000 in
  • Overall Length  
    2.5000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)