Motion
35374248

Made in USA
35374248

2-1/4" Inside x 2-3/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683904
MFR #35374248
Price$82.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35374248

2-1/4" Inside x 2-3/4" Outside Diam, Cast Bronze Sleeve Bearing, 3" OAL
Mi Item #11683904
MFR #35374248

Mfr description
35374248 35374248 2 1/4 X 2 3/4 X 3 SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.86/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Outside Diameter  
    2.7500 in
  • Overall Length  
    3.0000 in

Details

  • Material
    Cast Bronze
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Type
    Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)