Overview
Mfr description
35374263 35374263 3 X 3 1/2 X 4 SAE 660
Specifications
- Outside Diameter
- Overall Length
- MaterialCast Bronze
- Inside Diameter3 in
- TypeSleeve Bearings
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data