Motion
35378652

Made in USA
35378652

35378652 35378652 1/2-1"BORE RNGE, 6" AD
Mi Item #11683907
MFR #35378652
Price$338.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35378652

35378652 35378652 1/2-1"BORE RNGE, 6" AD
Mi Item #11683907
MFR #35378652

Mfr description
35378652 35378652 1/2-1"BORE RNGE, 6" AD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.88/each

Specifications

Dimensions

  • Overall Width
    4.7500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    35378652
  • Material
    Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Product Types
    Take-Up Frame
  • PSC Code
    3020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)