Overview
Mfr description
35378710 35378710 1 1/2-1 15/16RG, 9"ADJ
Specifications
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width6.2500 in
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- MaterialSteel
- Manufacturer Catalog Number35378710
- Product TypesTake-Up Frame
- PSC Code3020
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data