Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35378751

35378751 35378751 2-2 7/16 RG, 18" ADJ C
MI ITEM #11683917
MFR #35378751

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35378751 35378751 2-2 7/16 RG, 18" ADJ C

Specifications

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    7.2500 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Steel
  • Manufacturer Catalog Number
    35378751
  • Product Types
    Take-Up Frame
  • PSC Code
    3020
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought