Motion
35397710

Made in USA
35397710

5/8" ID, 1-1/2" Max OD, 9,813 Lb Max Static Cap, Plain Male Spherical Rod End, 5/8-18 RH, Steel with Steel Raceway
Mi Item #11683925
MFR #35397710
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397710

5/8" ID, 1-1/2" Max OD, 9,813 Lb Max Static Cap, Plain Male Spherical Rod End, 5/8-18 RH, Steel with Steel Raceway
Mi Item #11683925
MFR #35397710

Mfr description
35397710 35397710 5/8 X 5/8-18 RH ROD EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Maximum Static Load
    9,813.0
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)