Motion
35397728

Made in USA
35397728

3/4" ID, 1-3/4" Max OD, 14,290 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Steel with Steel Raceway
MI ITEM #11683926
MFR #35397728
Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397728

3/4" ID, 1-3/4" Max OD, 14,290 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Steel with Steel Raceway
MI ITEM #11683926
MFR #35397728

Mfr description
35397728 35397728 3/4 X 3/4-16 RH ROD EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Maximum Static Load
    14,290.0
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)