Motion
35397744

Made in USA
35397744

3/16" ID, 5/8" Max OD, 1,210 Lb Max Static Cap, Plain Female Spherical Rod End, 10-32 RH, Steel with Steel Raceway
Mi Item #11683928
MFR #35397744
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397744

3/16" ID, 5/8" Max OD, 1,210 Lb Max Static Cap, Plain Female Spherical Rod End, 10-32 RH, Steel with Steel Raceway
Mi Item #11683928
MFR #35397744

Mfr description
35397744 35397744 3/16 X 10-32 R.H. ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Maximum Static Load
    1,210.0
  • Shank Thread Size
    10-32
  • Thread Size
    10-32

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)