Motion
35397785

Made in USA
35397785

7/16" ID, 1-1/8" Max OD, 6,402 Lb Max Static Cap, Male Spherical Rod End with Stud, 7/16-20 RH, Steel with Steel Raceway
MI ITEM #11683932
MFR #35397785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397785

7/16" ID, 1-1/8" Max OD, 6,402 Lb Max Static Cap, Male Spherical Rod End with Stud, 7/16-20 RH, Steel with Steel Raceway
MI ITEM #11683932
MFR #35397785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35397785 35397785 7/16 X 7/16-20RH ROD E

Specifications

  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Steel
  • Maximum Static Load
    6,402.0
  • Product Type
    Spherical Rod Ends
  • Style
    Male Rod End w/ Stud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought