Motion
35397819

Made in USA
35397819

3/4" ID, 1-3/4" Max OD, 14,290 Lb Max Static Cap, Male Spherical Rod End with Stud, 3/4-16 RH, Steel with Steel Raceway
Mi Item #11683935
MFR #35397819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397819

3/4" ID, 1-3/4" Max OD, 14,290 Lb Max Static Cap, Male Spherical Rod End with Stud, 3/4-16 RH, Steel with Steel Raceway
Mi Item #11683935
MFR #35397819

Mfr description
35397819 35397819 3/4 X 3/4-16 RHMALE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Maximum Static Load
    14,290.0
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Style
    Male Rod End w/ Stud
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)