Motion
35397850

Made in USA
35397850

7/16" ID, 1-1/8" Max OD, 6,402 Lb Max Static Cap, Plain Female Spherical Rod End, 7/16-20 RH, Steel with Steel Raceway
Mi Item #11683939
MFR #35397850
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397850

7/16" ID, 1-1/8" Max OD, 6,402 Lb Max Static Cap, Plain Female Spherical Rod End, 7/16-20 RH, Steel with Steel Raceway
Mi Item #11683939
MFR #35397850

Mfr description
35397850 35397850 7/16 X 7/16-20 RH ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Maximum Static Load
    6,402.0
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)