Motion
35397876

Made in USA
35397876

5/8" ID, 1-1/2" Max OD, 9,813 Lb Max Static Cap, Plain Female Spherical Rod End, 5/8-18 RH, Steel with Steel Raceway
Mi Item #11683941
MFR #35397876
Price$43.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397876

5/8" ID, 1-1/2" Max OD, 9,813 Lb Max Static Cap, Plain Female Spherical Rod End, 5/8-18 RH, Steel with Steel Raceway
Mi Item #11683941
MFR #35397876

Mfr description
35397876 35397876 5/8 X 5/8-18 RH ROD EN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Maximum Static Load
    9,813.0
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)