Motion
35397900

Made in USA
35397900

1/4" ID, 3/4" Max OD, 2,225 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/4-28 RH, Steel with Steel Raceway
MI ITEM #11683944
MFR #35397900
List Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397900

1/4" ID, 3/4" Max OD, 2,225 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/4-28 RH, Steel with Steel Raceway
MI ITEM #11683944
MFR #35397900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.88/each for your price

Overview

Mfr description
35397900 35397900 1/4 X 1/4-28 RH RODEND

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/4-28
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Steel
  • Maximum Static Load
    2,225.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought