Motion
35397926

Made in USA
35397926

3/8" ID, 1" Max OD, 5,100 Lb Max Static Cap, Female Spherical Rod End with Stud, 3/8-24 RH, Steel with Steel Raceway
Mi Item #11683946
MFR #35397926
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397926

3/8" ID, 1" Max OD, 5,100 Lb Max Static Cap, Female Spherical Rod End with Stud, 3/8-24 RH, Steel with Steel Raceway
Mi Item #11683946
MFR #35397926

Mfr description
35397926 35397926 3/8 X 3/8-24 RH RODEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Maximum Static Load
    5,100.0
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Style
    Female Rod End w/ Stud
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)