Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397934

7/16" ID, 1-1/8" Max OD, 6,402 Lb Max Static Cap, Female Spherical Rod End with Stud, 7/16-20 RH, Steel with Steel Raceway
MI ITEM #11683947
MFR #35397934

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35397934 35397934 7/16 X 7/16-20 RH RODE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Lubrication Fitting
  • Race Material
    Steel
  • Material
    Steel
  • Maximum Static Load
    6,402.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought