Motion
35397942

Made in USA
35397942

1/2" ID, 1-5/16" Max OD, 8,386 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Steel with Steel Raceway
MI ITEM #11683948
MFR #35397942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397942

1/2" ID, 1-5/16" Max OD, 8,386 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Steel with Steel Raceway
MI ITEM #11683948
MFR #35397942

Mfr description
35397942 35397942 1/2 X 1/2-20 RH RODEND
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Maximum Static Load
    8,386.0
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Style
    Female Rod End w/ Stud
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)