Motion
35397983

Made in USA
35397983

1/4" ID, 3/4" Max OD, 2,168 Lb Max Static Cap, Plain Male Spherical Rod End, 1/4-28 RH, Steel with Bronze Raceway
MI ITEM #11683952
MFR #35397983
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35397983

1/4" ID, 3/4" Max OD, 2,168 Lb Max Static Cap, Plain Male Spherical Rod End, 1/4-28 RH, Steel with Bronze Raceway
MI ITEM #11683952
MFR #35397983

Mfr description
35397983 35397983 1/4 X 1/4-28 RH RODEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Maximum Static Load
    2,168.0
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)