Motion
35398007

Made in USA
35398007

3/8" ID, 1" Max OD, 4,012 Lb Max Static Cap, Plain Male Spherical Rod End, 3/8-24 RH, Steel with Bronze Raceway
Mi Item #11683954
MFR #35398007
Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398007

3/8" ID, 1" Max OD, 4,012 Lb Max Static Cap, Plain Male Spherical Rod End, 3/8-24 RH, Steel with Bronze Raceway
Mi Item #11683954
MFR #35398007

Mfr description
35398007 35398007 3/8 X 3/8-24 RH RODEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Maximum Static Load
    4,012.0
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)