Motion
35398015

Made in USA
35398015

7/16" ID, 1-1/8" Max OD, 4,244 Lb Max Static Cap, Plain Male Spherical Rod End, 7/16-20 RH, Steel with Bronze Raceway
MI ITEM #11683955
MFR #35398015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398015

7/16" ID, 1-1/8" Max OD, 4,244 Lb Max Static Cap, Plain Male Spherical Rod End, 7/16-20 RH, Steel with Bronze Raceway
MI ITEM #11683955
MFR #35398015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398015 35398015 7/16 X 7/16-20 RH RODE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    4,244.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought