Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398106

1/2" ID, 1-5/16" Max OD, 6,700 Lb Max Static Cap, Male Spherical Rod End with Stud, 1/2-20 RH, Steel with Bronze Raceway
MI ITEM #11683964
MFR #35398106

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35398106 35398106 1/2 X 1/2-20 RH RODND-

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    6,700.0
  • Product Type
    Spherical Rod Ends
  • Style
    Male Rod End w/ Stud
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought