Motion
35398148

Made in USA
35398148

1/4" ID, 3/4" Max OD, 2,545 Lb Max Static Cap, Plain Female Spherical Rod End, 1/4-28 RH, Steel with Bronze Raceway
Mi Item #11683968
MFR #35398148
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398148

1/4" ID, 3/4" Max OD, 2,545 Lb Max Static Cap, Plain Female Spherical Rod End, 1/4-28 RH, Steel with Bronze Raceway
Mi Item #11683968
MFR #35398148

Mfr description
35398148 35398148 1/4 X 1/4-28 RH RODEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Maximum Static Load
    2,545.0
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)