Motion
35398155

Made in USA
35398155

5/16" ID, 7/8" Max OD, 3,200 Lb Max Static Cap, Plain Female Spherical Rod End, 5/16-24 RH, Steel with Bronze Raceway
MI ITEM #11683969
MFR #35398155
List Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398155

5/16" ID, 7/8" Max OD, 3,200 Lb Max Static Cap, Plain Female Spherical Rod End, 5/16-24 RH, Steel with Bronze Raceway
MI ITEM #11683969
MFR #35398155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.13/each for your price

Overview

Mfr description
35398155 35398155 5/16 X 5/16-24 RH RODE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    3,200.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Female Rod End
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought