Motion
35398205

Made in USA
35398205

3/4" ID, 1-3/4" Max OD, 11,550 Lb Max Static Cap, Plain Female Spherical Rod End, 3/4-16 RH, Steel with Bronze Raceway
Mi Item #11683974
MFR #35398205
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398205

3/4" ID, 1-3/4" Max OD, 11,550 Lb Max Static Cap, Plain Female Spherical Rod End, 3/4-16 RH, Steel with Bronze Raceway
Mi Item #11683974
MFR #35398205

Mfr description
35398205 35398205 3/4 X 3/4-16 RH RODEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Maximum Static Load
    11,550.0
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)