Motion
35398239

Made in USA
35398239

5/16" ID, 7/8" Max OD, 3,200 Lb Max Static Cap, Female Spherical Rod End with Stud, 5/16-24 RH, Steel with Bronze Raceway
MI ITEM #11683977
MFR #35398239
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398239

5/16" ID, 7/8" Max OD, 3,200 Lb Max Static Cap, Female Spherical Rod End with Stud, 5/16-24 RH, Steel with Bronze Raceway
MI ITEM #11683977
MFR #35398239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398239 35398239 5/16 X 5/16-24 RH RODN

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    3,200.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought