Motion
35398262

Made in USA
35398262

1/2" ID, 1-5/16" Max OD, 6,700 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Steel with Bronze Raceway
MI ITEM #11683980
MFR #35398262
List Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398262

1/2" ID, 1-5/16" Max OD, 6,700 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Steel with Bronze Raceway
MI ITEM #11683980
MFR #35398262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.18/each for your price

Overview

Mfr description
35398262 35398262 1/2 X 1/2-20 RH RODND-

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    6,700.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought