Motion
35398270

Made in USA
35398270

5/8" ID, 1-1/2" Max OD, 7,400 Lb Max Static Cap, Female Spherical Rod End with Stud, 5/8-18 RH, Steel with Bronze Raceway
Mi Item #11683981
MFR #35398270
Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398270

5/8" ID, 1-1/2" Max OD, 7,400 Lb Max Static Cap, Female Spherical Rod End with Stud, 5/8-18 RH, Steel with Bronze Raceway
Mi Item #11683981
MFR #35398270

Mfr description
35398270 35398270 5/8 X 5/8-18 RH RODND-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Maximum Static Load
    7,400.0
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Style
    Female Rod End w/ Stud
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)