Motion
35398288

Made in USA
35398288

3/4" ID, 1-3/4" Max OD, 11,550 Lb Max Static Cap, Female Spherical Rod End with Stud, 3/4-16 RH, Steel with Bronze Raceway
MI ITEM #11683982
MFR #35398288
List Price$57.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398288

3/4" ID, 1-3/4" Max OD, 11,550 Lb Max Static Cap, Female Spherical Rod End with Stud, 3/4-16 RH, Steel with Bronze Raceway
MI ITEM #11683982
MFR #35398288

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.13/each for your price

Overview

Mfr description
35398288 35398288 3/4 X 3/4-16 RH RODND-

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Bronze
  • Material
    Steel
  • Maximum Static Load
    11,550.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought