Motion
35398304

Made in USA
35398304

1/4" ID, 3/4" Max OD, 1,370 Lb Max Static Cap, Plain Male Spherical Rod End, 1/4-28 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683984
MFR #35398304
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398304

1/4" ID, 3/4" Max OD, 1,370 Lb Max Static Cap, Plain Male Spherical Rod End, 1/4-28 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683984
MFR #35398304

Mfr description
35398304 35398304 1/4 X 1/4-28 RHMALE RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Maximum Static Load
    1,370.0
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)