Motion
35398312

Made in USA
35398312

5/16" ID, 7/8" Max OD, 2,050 Lb Max Static Cap, Plain Male Spherical Rod End, 5/16-24 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683985
MFR #35398312
Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398312

5/16" ID, 7/8" Max OD, 2,050 Lb Max Static Cap, Plain Male Spherical Rod End, 5/16-24 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683985
MFR #35398312

Mfr description
35398312 35398312 5/16X5/16-24RH MALE RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Maximum Static Load
    2,050.0
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)