Motion
35398320

Made in USA
35398320

3/8" ID, 1" Max OD, 3,040 Lb Max Static Cap, Plain Male Spherical Rod End, 3/8-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683986
MFR #35398320
Price$54.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398320

3/8" ID, 1" Max OD, 3,040 Lb Max Static Cap, Plain Male Spherical Rod End, 3/8-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683986
MFR #35398320

Mfr description
35398320 35398320 3/8 X 3/8-24 RH MALE R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Maximum Static Load
    3,040.0
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)