Motion
35398346

Made in USA
35398346

1/2" ID, 1-5/16" Max OD, 4,700 Lb Max Static Cap, Plain Male Spherical Rod End, 1/2-20 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683988
MFR #35398346
Price$89.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398346

1/2" ID, 1-5/16" Max OD, 4,700 Lb Max Static Cap, Plain Male Spherical Rod End, 1/2-20 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683988
MFR #35398346

Mfr description
35398346 35398346 1/2 X 1/2-20 RHMALE SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Maximum Static Load
    4,700.0
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)